Shop All Fiber Discs
This Product is Discontinued
3M
Static Mixing, Nozzle, 50 mL, PK300 (Discontinued)
Mfr # 38193
Zoro # G6773072
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mixing Ratio 1:1, 2:1
- Material Plastic
- For Use With Manual and Pneumatic Applicators
- Color Gold
- Series A Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 38193
- Zoro # G6773072
- UPC # 00051131381933
- Country of Origin Switzerland
- Category Fiber Discs
Dimensions
Overall Length | 3 in |
Details
Mixing Ratio | 1:1, 2:1 |
Material | Plastic |
For Use With | Manual and Pneumatic Applicators |
Item | Static Mixing Nozzle |
Color | Gold |
Series | A Style |
Nozzle Type | Stepped Taper |
Features | Disposable Nozzles and Tubes for Easy Cleanup and No Mixing and Stirring Tools to Clean, Mixes Two-Part Components to the Ideal Ratio, Nozzle Efficiently Mixes a Variety of 3M Two Component Adhesives and Sealers and Foams, Nozzle May Double as a Storage Cap |
Product Type | Mixing Nozzle |
Number of Elements | 15 |
Connection Type | Luer Lock |
Description
Static Mixing Nozzle, Color Gold, Connection Type Luer Lock, For Use With Manual and Pneumatic Applicators, Includes Not Applicable, Material Plastic, Product Type Mixing Nozzle, Mixing Ratio 1:1, 2:1, Series A Style, Overall Length 3 in, Number of Elements 15, Nozzle Type Stepped Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.