Shop All Desks
3M
Standing Desk, 23.2 in D, 42" W, 20" H, Black, Metal
Mfr # SD70B
Zoro # G5172585
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standing Desk
- Overall Width 42"
- Overall Depth 23.2 in
- Overall Height 20"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 42" |
Overall Depth | 23.2 in |
Overall Height | 20" |
Work Surface Width | 42 in |
Depth | 23.2" |
Width | 42" |
Work Surface Depth | 15.7 in |
Keyboard Platform Depth (Max) | 13" |
Keyboard Platform Width (Max) | 26.4" |
Screen Size (Max) | 27" |
Description
3MTM Precision Standing Desk, 42w x 23.2d x 20h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO. 918 No918 Reno Beige Curtain 102 in. W X 84 in. L (AC-RENO84ANT)
- SAFCO Machine Stand, Black, 24in.W, 20in.D, 27in.H (5207BL)
- ZORO SELECT Leather Executive Chair, 19" to 22", Fixed Arms, Black, Silver (36FK01)
- CORRELL Café tables (HPL) (BXT30R-36)
- 3M Precision Standing Desk, 35.4" x 23.2" x 6.2" to 20", White (7100218387)
- DURAMAX Felix 62in. Wood Desk with Drawer (68041)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, White (I 7646)
- ALERA Alera Valencia Series Hutch with Doors, 70.63w x 15d x 35.38h, Gray (ALEVA287215GY)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, Effortless Touch Up/Down, Reclaimed Wood Top, Silver Base (VL12BS6030-RW)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Harvest/Putty (H38215R.C.L)
- SAFCO AlphaBetter 2.0 Height-Adjust Student Desk with Pendulum Bar, 27.75 x 19.75 x 29 to 43, Dry Erase (1223DE)
- 3M Desks