Shop All Lanyards and Lifelines
3M
Stanchion Base, Perpendicular, Horizontal
Mfr # 7400086
Zoro # G401770578
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 1910.140, OSHA 1926.502
- Attaches To Horizontal System
- Hardware Material Steel
- For Use With Horizontal Lifeline System
- Series SecuraSpan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7400086
- Zoro # G401770578
- UPC # 648250178829
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
For Max. Flange Width | 14 in |
For Min. Flange Width | 8 in |
For Minimum Flange Width | 6 in |
For Maximum Flange Width | 14 in |
Details
Standards | OSHA 1910.140, OSHA 1926.502 |
Attaches To | Horizontal System |
Hardware Material | Steel |
For Use With | Horizontal Lifeline System |
Series | SecuraSpan |
Item | Stanchion Base |
Includes | HLL |
Horizontal Lifeline Component | Base |
Includes Mounting Hardware | Yes |
For Maximum Flange Thickness | 2 1/4 in |
Lifeline Installation | Reusable |
Compatible Attachment Points | Horizontal System |
Includes Tie-Off Adapters | No |
Retractable | No |
Description
Stanchion Base, Lifeline Installation Reusable, Horizontal Lifeline Component Base, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width 6 in, For Maximum Inside Loop Width Not Applicable, Compatible Attachment Points Horizontal System, Lifeline Length Not Applicable, Lifeline Material Not Applicable, Hardware Material Steel, Mounting Location I-Beam, For Use With Horizontal Lifeline System, Includes HLL, For Maximum Flange Width 14 in, Fits Stud Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Orange Type O Class 1 Breakaway Sash, XL (8140BA)
- TRIMACO SUPERTUFF Spray Paint Socks with Hood, Elastic Closure, Cotton, Natural (09301-B)
- EAGLE MFG 2 1/2 gal Red Galvanized Steel Type II Safety Can Flammables (U226S)
- IRONCLAD PERFORMANCE WEAR Small Black Gauntlet Cuff Heat Resistant Gloves (HW6X-02-S)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Orange (3500288)
- 3M Self Retracting Lifeline, 25 ft L, 1Leg (3503875)
- 3M Protecta Rebel 20' Galvanized Steel Leading Edge Self-Retracting Lifeline 3590540 (487S3590540)
- 3M Cable Vertical Safety System, 100 ft. (6118100)
- 3M Protecta Rebel 6' Polyester Web Self-Retracting Lifeline 3100403 (487S3100403)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590047)
- GEMTOR S.S Cable, 5/16" 5155/Stop Other End (A-627L50)
- 3M Fall Protection