Shop All Two Way Radio Accessories
3M
Stanchion Base
Mfr # 7400052
Zoro # G001259824
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes HLL
- For Use With Stanchion; Lifeline
- Series SecuraSpan
- Standards OSHA 1910.140, OSHA 1926.502
- Weight Capacity 310 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7400052
- Zoro # G001259824
- UPC # 840779004737
- Country of Origin United States
- Category Two Way Radio Accessories
Dimensions
Lifeline Diameter | 0.38 in |
For Min. Flange Width | 6 in |
For Max. Flange Width | 12 in |
For Minimum Flange Width | 6 in |
For Maximum Flange Width | 12 in |
Description
Stanchion Base, Lifeline Installation Reusable, Horizontal Lifeline Component Base, Stanchion, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width 6 in, Tensile Strength 5,000, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points Lifeline, Stanchion, Lifeline Length Not Applicable, Lifeline Material Not Applicable, Mounting Type Bolt-On, Hardware Material Steel, Mounting Location I-Beam
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst;Cvr-W (PAC526FCW)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For TRIUMPH Sprint ST (1999-2004) (YTX14-BS1241)
- GARMIN DriveSmart 66 6in GPS with Built-In Bluetooth, Map Updates and Traffic Updates - Black (010-02469-00)
- JENSEN Portable Weather Radio, Color Red (JEP-650)
- 3M PELTOR Push-To-Talk (PTT) Adaptr, Blk 1, (FL-U/94A-19)
- 3M Adapter, Use with Motorola Turbo (FL5063-02)
- 3M PELTOR Chargng CableLite-Com Plus Headst (AL2AI)
- 3M E-A-R Skull Screws Metal Detect Communic (MSC-YLM-25)
- 3M PELTOR Audio Input Cable FL6M-03, 2.5mm (FL6M-03)
- 3M PELTOR Tact Sport Electro Headset MT16H2 (MT16H210F-479-SV)
- 3M E-A-R E-A-RFIT MIC CLIPS 073-100, 1/pk (073-100)
- 3M Two Way Radio Accessories