Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Stamark Tape Left C Arrow Symbol SMS, PK4
Mfr # SMS-L380I ES
Zoro # G8898169
original price:
$2,455.73
13% off
new price: $2,121.99
/pk 4, $530.50/ea
Free Shipping & Returns
$2,121.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 73"
- Color White
- Material Microcrystalline Ceramic Bead
- Length 8 ft.
- Pattern Raised Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SMS-L380I ES
- Zoro # G8898169
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 73" |
Length | 8 ft. |
Details
Item | Right Curve Arrow Symbol Tape |
Color | White |
Material | Microcrystalline Ceramic Bead |
Pattern | Raised Diamond |
Description
Protective Eyewear, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 3/8 in W, Indoor, White (M6C-375-498)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (982S0035BL)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Port, XL, REG (K87-PRTXLREG)
- EDWARDS SIGNALING Bell, 24VAC, 0.350A, Gray (340-6G5)
- 3M Anti-Slip Tape, 2 in W, Clear (220-2X60)
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (310-4X60)
- 3M TAPE ANTISLIP 2""X60'BLK (7732)
- 3M 3M„¢ 5702 Caution Stripe Tape, 2"W x 108'L, Black/Yellow, 1 Roll (70006747730)
- 3M Conformable Anti-Slip Tape, Blk, 6inx60ft (510)
- 3M Anti-Slip Tape, Yellow, 60ft.Lx4inH (19289)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Industrial Red-Roll (INR.0360.R)
- 3M Anti-slip tapes, Treads & Stair Nosings