Shop All Double Sided Foam Tapes
3M
Stamark High Perf Tape L380IES Wht Liner
Mfr # L380IES
Zoro # G8898038
product price: $2,479.99
/ea
Free Shipping & Returns
$2,479.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family White, Yellow
- Color White, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # L380IES
- Zoro # G8898038
- Country of Origin United States
- Category Double Sided Foam Tapes
Details
Item | High Performance Tape |
Tape Color Family | White, Yellow |
Color | White, Yellow |
Description
High Performance Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Construction Adhesive, Max Strength Series, Clear, 16 oz, Cartridge (8212302)
- GORILLA GLUE CPVC Cement, Heavy Bodied, Wood Glue Series, Orange, 24 hr Full Cure, 8 oz, Bottle (6200002)
- CHRISTYS Primer, Navy, 8 oz. (RH-RHBV-HDYPK-HP-20)
- ECLECTIC PRODUCTS 23 Oz Oak Famowood Solvent Based Original Wood Filler (36021128)
- 3M Double Sided Foam Tape, 1/2"x5 yds., 1/16", White (T9534466R)
- 3M 3M 4930 VHB Tape 2" x 2", White, 25 mil, 100PK (4930)
- 3M 3M 4496B Double Coated Foam Tape 12" x 5yd, Black (4496)
- 3M 3M 9088 Double Coated Tape 4" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M 4032 Double Coated Foam Tape 0.5" x 5yd, White (4032)
- 3M 3M 4950 VHB Tape 6" x 5yd, White, 45 mil (4950)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/16" thick (15D306)
- 3M Foam Tape