Shop All Trailer & Towing Accessories
This Product is Discontinued
3M
Stake Pocket Anchor, 5000 lb (Discontinued)
Mfr # 1847200
Zoro # G4477803
This Product is Discontinued
Key Features
- For Use With For Trailer, Trucks and Vans
- Finish Chrome Plated
- Tongue Capacity 1600 lb
- Capacity GVW 5000 lb.
- Features Heavy-Duty Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1847200
- Zoro # G4477803
- UPC # 042899284727
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Details
Item | Stake Pocket Anchor |
For Use With | For Trailer, Trucks and Vans |
Finish | Chrome Plated |
Tongue Capacity | 1600 lb |
Capacity GVW | 5000 lb. |
Features | Heavy-Duty Construction |
Class | Universal |
Description
Stake Pocket Anchor, For Use With For Trailer, Trucks and Vans, Tongue Capacity 1600 lb, Finish Chrome Plated, Features Heavy-Duty Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.