Shop All Metal Polish and Stone Care
This Product is Discontinued
3M
SS Cleaner and Polish, Bottle, 32 oz., PK6 (Discontinued)
Mfr # 59896
Zoro # G9489401
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Size 1 qt
- Cleaner Container Type Bottle
- Fragrance Lime
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 59896
- Zoro # G9489401
- UPC # 50048011598968
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 1 qt |
Size | 32 oz. |
Degreaser Container Size | 1 qt. |
Container Size | 32 oz |
Details
Cleaner Chemical Product Grouping | Metal Polish and Stone Care |
Item - Metal Polish and Stone Care | Metal Cleaner and Polish |
Cleaner Container Type | Bottle |
Fragrance | Lime |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Effective to Remove | No Efficacy |
Degreaser Container Type | Bottle |
Form | Liquid |
Standards | 29 CFR 1910.1200, CPSC Compliant, EPA, OSHA Hazard Communications Standard |
Net Weight | 32 oz. |
For Use On | Stainless Steel, Chrome, Laminated Plastics, Aluminum Surfaces |
Includes Chemical | None |
VOC Content | 0% |
Container Type | Bottle |
Item | Metal Cleaner and Polish |
Sub-Category | Metal and Stone |
Primary Chemical | None |
Surfaces for Use On | Aluminum, Chrome, Stainless Steel |
Product Grouping | Metal Cleaner and Polish |
Description
Metal Cleaner and Polish, Cleaner Form Liquid, Container Size 32 oz, Container Type Bottle, Ready to Use, Standards EPA Registered, OSHA, Surfaces for Use On Aluminum, Chrome, Stainless Steel, Fragrance Lime, Net Weight 32 oz., Recommended Dilution Ready to Use, VOC Content 0 Percent, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.