Shop All Angle Grinders & Accessories
This Product is Discontinued
3M
SR Rotary Cutter No.8, PK40 (Discontinued)
Mfr # 8
Zoro # G7551661
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes 1/4"-28 Male Threaded Metal Mandrel
- Number of Pieces 1
- For Use With Right Angle Power Tool, Slow Speed Right-Angle Drills
- Features Cleans without Chemical Solvents, Eliminating Chemical Mess and Waste
- Application Removing Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8
- Zoro # G7551661
- UPC # 048011300955
- Country of Origin United States
- Category Angle Grinders & Accessories
Dimensions
Size | 0.83 in x 1.015 in |
Details
Item | SR Rotary Cutter |
Includes | 1/4"-28 Male Threaded Metal Mandrel |
Number of Pieces | 1 |
For Use With | Right Angle Power Tool, Slow Speed Right-Angle Drills |
Features | Cleans without Chemical Solvents, Eliminating Chemical Mess and Waste |
Application | Removing Fasteners |
Accessory Type | SR Rotary Cutter |
Max. RPM | 3200 |
Description
SR Rotary Cutter, For Use With Right Angle Power Tool, Slow Speed Right-Angle Drills, Number of Pieces 1, Size 0.83 in x 1.015 in, Application Removing Fasteners, Features Cleans without Chemical Solvents, Eliminating Chemical Mess and Waste, Includes 1/4 In.-28 Male Threaded Metal Mandrel, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.