Shop All Film Tape
3M
Squeak Reduction Tape, Clear, 2In x 5Yd
Mfr # 5430
Zoro # G2118659
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Film
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2 in |
Tape Length | 5 yd |
Width | 2" |
Length | 5 yd. |
Metric Tape Length | 4.6 m |
Imperial Tape Length | 5 yd |
Metric Tape Width | 50.8 mm |
Imperial Tape Width | 2 in |
Description
Squeak Reduction Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5430, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Tape Thickness 7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5430, Environment Indoor and Outdoor, Adhesion to Steel 75 oz/in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABATRON Epoxy Wood 2 Pint Putty (AB385576)
- NEWBORN Caulk Gun, Green, Aluminum, 24 oz (620-AL-GREEN)
- LOCTITE Instant Adhesive, 454 Series, Clear, 7 oz, Tube (234004)
- BLACK SWAN All Purpose Pipe Dope 1/2 pt. (02040)
- 3M Squeak Reduction Tape, Clear, 1In x 5Yd (5430)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 5 Yd (1218)
- 3M Metalized Film Tape, Red, 3 In. x 5 Yd. (850)
- 3M Polyester Tape, Dark Green, 3" x 18 yd. (8992)
- 3M Polyester Tape, Blue, 6" x 72 yd. (8901)
- 3M Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (5413)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 20 mm Wide x 36 Yards Long, Amber (KPT2-20mm)
- 3M Film Tape