Shop All Film Tape
3M
Squeak Reduction Tape, Clear, 1In x 5Yd
Mfr # 5430
Zoro # G2118430
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Film
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1 in |
Tape Length | 5 yd |
Length | 5 yd. |
Width | 1" |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 4.6 m |
Imperial Tape Width | 1 in |
Imperial Tape Length | 5 yd |
Description
Squeak Reduction Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5430, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Tape Thickness 7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5430, Environment Indoor and Outdoor, Adhesion to Steel 75 oz/in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Wood Glue, 444 Series, Natural Tan Wood, 18 oz, Bottle (2765047)
- COX Caulk Gun, 600 mL, Bulk Container (61009)
- INTERTAPE 534 BRN 96MMX54.8M IPG-IPG 12 (84466)
- SASHCO 10016 10.5 oz Big Stretch, White, 12PK (31525100166)
- 3M Squeak Reduction Tape, Clear, 2In x 5Yd (5430)
- 3M Weather Resistant Film Tape, 6" x 5 yd. (838)
- 3M Polyimide Film Tape, 2" x 5 yd. (5433)
- 3M Metalized Film Tape, Red, 3 In. x 5 Yd. (850)
- 3M Film Tape, Extrd PTFE, Gray, 3/4 In x 36 Yd (5490)
- 3M Film Tape, Extruded PTFE, Gray, 1In x 36 Yd (5490)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5425)
- 3M Film Tape