Shop All Film Tape
3M
Squeak Reduction Tape, Clear, 1In x 36Yd
Mfr # 1-36-5430
Zoro # G5515991
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 36 yd. |
Length | 36 yd. |
Width | 1" |
Metric Tape Width | 25.4 mm |
Imperial Tape Width | 1 in |
Metric Tape Length | 32.9 m |
Imperial Tape Length | 36 yd |
Description
Squeak Reduction Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5430, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Tape Thickness 7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5430, Environment Indoor and Outdoor, Adhesion to Steel 75 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10oz Carriage Conversion Kit (48-08-1076)
- BERTECH Copper Foil Tape with Conductive Adhesive, 5/8 In. Wide x 36 Yards Long (CFT-5/8)
- LOCTITE 495 Super Glue Liquid, 487236 (487236)
- GORILLA GLUE Tough Clear Mounting Tape, No Color (GOR6036002)
- 3M Squeak Reduction Tape, Clear, 1In x 5Yd (5430)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (5413)
- 3M Film Tape, 2 In x 36 yd., Black, PK24 (483)
- 3M Vinyl Tape, Green, 2" x 36 yd., 5 mil (70006281813)
- 3M Whiteboard Eraser (581WBE)
- 3M Protective Tape, Clear, 12"x 15 ft. (31825C)
- 3M Film Tape, Extruded PTFE, Brown, 2In x 36Yd (2-36-5498)
- 3M Film Tape