Shop All Film Tape
3M
Squeak Reduction Tape, Clear, 1/2In x 5Yd
Mfr # 9325
Zoro # G4321082
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 5 yd. |
Length | 5 yd. |
Width | 1/2" |
Imperial Tape Length | 5 yd |
Metric Tape Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 4.6 m |
Description
Squeak Reduction Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 9325, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Tape Thickness 5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 9325, Environment Indoor and Outdoor, Adhesion to Steel 50 oz/in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX4)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Clear, Silicone Rubber Base (7079808668)
- 3M 3M 08984 General Purpose Adhesive Cleaner - 1 Quart (7000000492)
- SHURTAPE Painters Masking Tape, Natural, 36mm (CP 066)
- 3M Squeak Reduction Tape, Clear, 3/4In x 5Yd (9325)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (5413)
- 3M UHMW Film Tape, Clear, 3/4In x 36Yd (3/4-36-5421)
- 3M Film Tape, Gray, 1/2"x36yd. (3M 5480 0.563 X 36YD)
- 3M PTFE Film Tape, 2" x 36 yd. (60)
- 3M UHMW Film Tape, Clear, 6 In. x 5 Yd. (5421)
- SHURTAPE Film Tape, Polyethylene, Red, 48mm x 55m (PE 444)
- 3M Film Tape