Shop All Film Tape
3M
Squeak Reduction Tape, Clear, 1/2In x 5Yd
Mfr # 5430
Zoro # G4249752
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 5 yd. |
Width | 1/2" |
Length | 5 yd. |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 4.6 m |
Metric Tape Width | 12.7 mm |
Imperial Tape Length | 5 yd |
Description
Squeak Reduction Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5430, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Tape Thickness 7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5430, Environment Indoor and Outdoor, Adhesion to Steel 75 oz/in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Glass & Metal Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99179322)
- 3M 3M 4466W Double Coated Foam Tape 1" x 5yd, White (4466)
- TENSORGRIP Non-Flammable Contact Adhesive, 22L Canister (P390-22)
- 3M Squeak Reduction Tape, Clear, 2In x 5Yd (5430)
- 3M Squeak Reduction Tape, Clear, 3/4In x 5Yd (5430)
- 3M Lithographers Tape, 0.4380" x 72 yd. (616)
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5491)
- 3M UHMW Film Tape, Clear, 1/2In x 5Yd (5423)
- 3M Polyester Tape, 2.5" Clr., PK100 (8992)
- 3M Polyester Film Tape, 1x6", PK25 (3M 850S 1 X 6-25)
- ZORO SELECT Film Tape, Acrylic Adhesive, Silver (TC2600-SILVER-72MM X 110M)
- 3M Film Tape