Shop All Film Tape
3M
Squeak Reduction Tape, Clear, 1/2In x 36Yd
Mfr # 1/2-36-5430
Zoro # G4245911
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yd. |
Width | 1/2" |
Length | 36 yd. |
Metric Tape Length | 32.9 m |
Metric Tape Width | 12.7 mm |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 1/2 in |
Description
Squeak Reduction Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5430, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 36 yd, Tape Thickness 7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5430, Environment Indoor and Outdoor, Adhesion to Steel 75 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAKENBOND Krakenbond All Purpose RTV Silicone, Mold & Mildew Resistant, Waterproof, 10.1 fl. oz, White, 12PK (KR100EWHASS-12)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PJ03)
- NMC Crystalline Silica (PT70-2ML)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G503)
- 3M Film Tape, Polyimide, Amber, 1 In. x 5 Yd. (1205)
- 3M Film Tape, Skived PTFE, Gray, 1/2In x 36 Yd (1/2-36-5480)
- 3M LithographersTape, Circle, 0.5", PK250 (616)
- 3M Squeak Reduction Tape, Clear, 3/4In x 5Yd (5430)
- 3M Film Tape, Polyester, Blue, 4 In. x 10 Yd. (8901)
- 3M UHMW Film Tape, Clear, 1/2In x 36Yd (1/2-36-5423)
- 3M Film Tape, Polyimide, Gold, 1/2 In x 36 Yd (5419)
- 3M Film Tape