Shop All Fire Barrier Products
3M
Square Mounting Bracket, For PT4SD, PK2
Mfr # PT4SSMB
Zoro # G2325617
product price: $75.69
/pk 2, $37.85/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Up to 3 hr
- For Use With 3M(TM) Fire Barrier Pass-Through Device
- Color Red
- Material Metal
- Includes Bracket Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # PT4SSMB
- Zoro # G2325617
- UPC # 051115187773
- Country of Origin United Kingdom
- Category Fire Barrier Products
Dimensions
For Pipe Size | 4 in |
Overall Length | 10 in |
Overall Width | 8 in |
Overall Height | 4 in |
Details
Fire Rating | Up to 3 hr |
For Use With | 3M(TM) Fire Barrier Pass-Through Device |
Item | Square Mounting Bracket |
Color | Red |
Material | Metal |
Includes | Bracket Screws |
For Use On | Wall Penetrations, Floor Penetrations |
Accessory Type | Square Mounting Bracket |
Passthrough Shape | Rectangular |
Firestop Type | Wall Mounting Brackets |
Description
Square Mounting Bracket, Fire Rating 3 hr, For Pipe Size 4 in, For Use On Wall Penetrations, Floor Penetrations, Includes Bracket Screws, Includes Mounting Hardware Not Applicable, Outside Diameter Not Applicable, Overall Height 2 in, Overall Length 12 in, Overall Width 8 in, Product Type Mounting Bracket, Shape Not Applicable, Usage Location Not Applicable, Color Red, For Use With 3M Fire Barrier Pass-Through Device, Square in Fire-Rated Floor and Wall Assemblies, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- STABILICERS Overshoe, Black, M, PR (200414)
- STRANCO Die-Cut Reflective Letter Label, J, 6In H (DWR-6-J-EA)
- NOTRAX Black Static Dissipative Mat 14 mm Thick, Vinyl Laminate (826S0312BL-RS)
- 3M Fire Barrier Plank, 5-1/8" W, Burgundy, PK3 (PK39)
- 3M Fire Barrier Sealant, 10.1 oz., Gray (1000-N/S-10.1OZ)
- 3M Fire Barrier Sealant, 10.1 oz., Red (FD150+RED(10.1OZ))
- 3M Deck Adapter, For 3PCID, 3MCID, 4 In.H (3MDA)
- 3M Fire Barrier Sealant, 10.3 oz., Gray, PK12 (2000+10.3OZ)
- 3M Fire Barrier Mortar, 5 gal., Off-White (MORTAR-28LB*)
- METACAULK Firestop Strip, Black, Intumescent, 18'L (66442)
- 3M Fire Barrier Products