Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, S8 Type, Plastic
Mfr # 26015
Zoro # G6275740
original price:
$31.89
7% off
new price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size 12mm Male, 1.0 Thread
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Plastic
- Accessory Type Spray Gun Cup Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 26015
- Zoro # G6275740
- UPC # 00051131260153
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 12mm Male, 1.0 Thread |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Cup Lid |
Type | S8 |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Plastic |
Accessory Type | Spray Gun Cup Lid |
Description
Spray Gun Cup Lid, Type S8, Plastic, Size 12mm Male, 1.0 Thread, For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Bent Radiator Paint Brush, Polyester Bristle, Wood Handle (F1843)
- S & H INDUSTRIES PAINT GUN CLEANING KIT (KE77333)
- GRACO Kit Spray Shield (249081)
- PURDY 2 in. White China Bristle A/S (144024420)
- 3M Spray Gun Cup Lid, S23 Type, Plastic (26109)
- 3M 3M PPS Series 2.0 Adapter (26119)
- 3M Spray Gun Cup Lid, S41 Type, Plastic (26137)
- 3M Spray Gun Cup Lid, L Sz, 125 Microns, PK25 (26199)
- 3M Atomizing Head Refill (26730)
- 3M Mix Ratio Insert, PK100 (16091)
- MOUNTAIN Mountain MTN6183 Air Regulator For Devilbiss Paint Guns (MTN6183)
- 3M Spray Gun Accessories