Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, S45 Type, SS
Mfr # 26140
Zoro # G6279539
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size 1/4 in Female, 19 Thread (BSP)
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Stainless Steel
- Accessory Type Spray Gun Cup Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 26140
- Zoro # G6279539
- UPC # 00051131261402
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 1/4 in Female, 19 Thread (BSP) |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Cup Lid |
Type | S45 |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Stainless Steel |
Accessory Type | Spray Gun Cup Lid |
Description
Spray Gun Cup Lid, Type S45, Stainless Steel, Size 1/4 in Female, 19 Thread (BSP), For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 1 Qt Spanish Oak Oil-Based Wiping Stain (12204)
- ZINSSER Wallpaper Stripper, Liquid, 32 oz (2488)
- KRUD KUTTER Rust-Oleum Specialty Indoor and Outdoor Gloss International Harvester Red Farm & Implement 12 oz (280127)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144153325)
- 3M Spray Gun Cup Lid, S32 Type, Plastic (26136)
- 3M Spray Gun Cup Lid, S41 Type, Plastic (26137)
- 3M Spray Gun Cup Lid, S12 Type, Plastic (26022)
- 3M Spray Gun Cup Lid, S16 Type, Plastic (26102)
- 3M 3M PPS Series 2.0 Adapter (26119)
- 3M Spray Gun Locking Collar, PK4 (26835)
- PAASCHE 3 oz Cover Assembly for VL Airbrush (VL3)
- 3M Spray Gun Accessories