Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, S40 Type, Plastic
Mfr # 26135
Zoro # G6315360
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size Trapezoidal Wedge
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Plastic
- Accessory Type Spray Gun Cup Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 26135
- Zoro # G6315360
- UPC # 00051131261358
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | Trapezoidal Wedge |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Cup Lid |
Type | S40 |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Plastic |
Accessory Type | Spray Gun Cup Lid |
Description
Spray Gun Cup Lid, Type S40, Plastic, Size Trapezoidal Wedge, For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR 128 ounce oz Calcium Lime and Rust Remover (CL-4)
- BEDFORD PRECISION PARTS Bedford Precision 3/8in Hose Fitting x 3/8in NPSf, Replacement Part for Graco (12-302)
- PURDY PAINT BRSH NYLX GLD3"" (144152230)
- KRUD KUTTER Zinsser BIN Advanced White Shellac-Based Primer 1 gal (270976)
- 3M Spray Gun Cup Lid, S20 Type, Plastic (26104)
- 3M Spray Gun Cup Lid, S42 Type, Plastic (26138)
- 3M Spray Gun Cup Lid, S10 Type, Plastic (26017)
- 3M Spray Gun Cup Lid, S33 Type, SS (26128)
- 3M Clear Head Refill, Atomizing Type, PK4 (26618)
- 3M Green Head Refill, PK5 (26713)
- GRACO Hose Swivel, 7250 PSI, SST (236987)
- 3M Paint Spray Guns