Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, S35 Type, Plastic
Mfr # 26130
Zoro # G6288602
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size 16mm Female, 1.5 Thread Stretched
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Plastic
- Accessory Type Spray Gun Cup Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 26130
- Zoro # G6288602
- UPC # 00051131261303
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 16mm Female, 1.5 Thread Stretched |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Cup Lid |
Type | S35 |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Plastic |
Accessory Type | Spray Gun Cup Lid |
Description
Spray Gun Cup Lid, Type S35, Plastic, Size 16mm Female, 1.5 Thread Stretched, For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH COAT ADVANCED Spray Paint (K00439008)
- DEVILBISS Spray Gun Fluid Nozzle, For 4TH06 (AV-2115-FW)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Bronze Cedar Color (SO7524)
- WOOSTER 1-1/2" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-1 1/2)
- 3M Spray Gun Cup Lid, S16 Type, Plastic (26102)
- 3M Spray Gun Cup Lid, S45 Type, SS (26140)
- 3M Spray Gun Cup Lid, S31 Type, Plastic (26127)
- 3M Liners, Regular Size, Plastic, PK100 (16350)
- 3M Spray Gun Cup Lid, S5 Type, Plastic (26006)
- 3M Orange Head Refill, Atomizing Type, PK4 (26614)
- 3M Spray Gun Cup Lid, M Sz, 125 Microns, PK25 (26205)
- 3M Spray Gun Accessories