Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, S34 Type, Plastic
Mfr # 26129
Zoro # G6268740
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size 3/8 in Female, 18 Thread (NPS)
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Stainless Steel
- Accessory Type Spray Gun Cup Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 26129
- Zoro # G6268740
- UPC # 00051131261297
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 3/8 in Female, 18 Thread (NPS) |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Cup Lid |
Type | S34 |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Stainless Steel |
Accessory Type | Spray Gun Cup Lid |
Description
Spray Gun Cup Lid, Type S34, Stainless Steel, Size 3/8 in Female, 18 Thread (NPS), For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Xylol Solvent, 1 gal. (822G1)
- WOOSTER 3" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220-3)
- KRYLON INDUSTRIAL 1 gal. White Alkyd Primer (K000S4700-16)
- SURTEK Industrial 3" Paint Brush With Plastic Handle (123135)
- 3M Spray Gun Cup Lid, S31 Type, Plastic (26127)
- 3M Spray Gun Cup Lid, S26 Type, Plastic (26118)
- 3M Spray Gun Cup Lid, S10 Type, Plastic (26017)
- 3M Atomizing Head Refill, 1.4mm, Orange (26584)
- 3M Accuspray Atomizing Head Refill Kit, 1661 (MMM16611)
- 3M Atomizing Head Refill (26730)
- GRACO Kit, Air Cap, Gen Metal, Hvlp (289041)
- 3M Paint Spray Guns