Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, S29 Type, Plastic
Mfr # 26125
Zoro # G6253733
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size 8mm Male, 1.25 Thread
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Plastic
- Accessory Type Spray Gun Cup Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 26125
- Zoro # G6253733
- UPC # 00051131261259
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 8mm Male, 1.25 Thread |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Cup Lid |
Type | S29 |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Plastic |
Accessory Type | Spray Gun Cup Lid |
Description
Spray Gun Cup Lid, Type S29, Plastic, Size 8mm Male, 1.25 Thread, For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT SemiSolid DeckStain, NewRedwood, Flat, 1gal (140.0001417.007)
- KRYLON Paint Spry Stn Black 12Oz (K05557007)
- BESTT LIEBCO ROLLER LNG JOHN 6.5"" (509381000)
- ZERO RUST Zero-Rust Industrial Primer (AR-60SP)
- 3M Spray Gun Cup Lid, S8 Type, Plastic (26015)
- 3M Spray Gun Cup Lid, S23 Type, Plastic (26109)
- 3M 3M PPS Series 2.0 Adapter (26119)
- 3M Atomizing Head Refill (26830)
- 3M Purple Head Refill, PK5 (26716)
- 3M Atomizing Head Refill, 1.4mm, Orange (26584)
- 3M Orange Head Refill, PK10 (26814)
- 3M Paint Spray Guns