Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, S28 Type, Plastic
Mfr # 26120
Zoro # G6288261
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size 17.5mm Female, 19 Thread (TPI)
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Plastic
- Accessory Type Spray Gun Cup Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 26120
- Zoro # G6288261
- UPC # 00051131261204
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 17.5mm Female, 19 Thread (TPI) |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Cup Lid |
Type | S28 |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Plastic |
Accessory Type | Spray Gun Cup Lid |
Description
Spray Gun Cup Lid, Type S28, Plastic, Size 17.5mm Female, 19 Thread (TPI), For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Gallon International Harvester Red Gloss Farm & Implement Enamel (280167)
- MACCOURT All Purp Tub 9 Gal (AT2606)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Black (HT 470)
- WEILER 4" Vortec Pro Chip & Oil Brush, 3/8" Thick, 1-3/4" Trim Len (40185)
- 3M Spray Gun Cup Lid, S22 Type, Plastic (26106)
- 3M Spray Gun Cup Lid, S32 Type, Plastic (26136)
- 3M Spray Gun Cup Lid, S45 Type, SS (26140)
- 3M Lid Liner, Mini, Plastic, 200 Microns (16028)
- 3M Spray Gun Cup Lid, S24 Type, Plastic (26110)
- 3M Spray Gun Cup Lid, S42 Type, Plastic (26138)
- PAASCHE 1 oz Glass Bottle Assembly for HS Airbrush (HS-1-OZ)
- 3M Spray Gun Accessories