Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, S25 Type, Plastic
Mfr # 26116
Zoro # G6277938
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size 1/4 in Female, 19 Thread (BSP)
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Plastic
- Accessory Type Spray Gun Cup Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 26116
- Zoro # G6277938
- UPC # 00051131261167
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 1/4 in Female, 19 Thread (BSP) |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Cup Lid |
Type | S25 |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Plastic |
Accessory Type | Spray Gun Cup Lid |
Description
Spray Gun Cup Lid, Type S25, Plastic, Size 1/4 in Female, 19 Thread (BSP), For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT Stain, Pacific Redwood, Toned Flat, 1 gal. (140.0019205.007)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Clear, Water Base (208066)
- SPECIALTY Clear, Gloss, 11 oz (1906830)
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (7792830)
- 3M Spray Gun Cup Lid, S12 Type, Plastic (26022)
- 3M Spray Gun Cup Lid, S30 Type, Plastic (26126)
- 3M Spray Gun Cup Lid, S28 Type, Plastic (26120)
- 3M Mix Ratio Insert, PK100 (16065)
- 3M Spray Gun Cup Lid, S9 Type, Plastic (26016)
- 3M Spray Gun Cup Lid, S10 Type, Plastic (26017)
- 3M Green Head Refill, PK5 (26713)
- 3M Paint Spray Guns