Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, S24 Type, Plastic
Mfr # 26110
Zoro # G6256448
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size 1/4 in Female, R-Angle 18 Thread (NPS)
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Plastic
- Accessory Type Spray Gun Cup Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 26110
- Zoro # G6256448
- UPC # 00051131261105
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 1/4 in Female, R-Angle 18 Thread (NPS) |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Cup Lid |
Type | S24 |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Plastic |
Accessory Type | Spray Gun Cup Lid |
Description
Spray Gun Cup Lid, Type S24, Plastic, Size 1/4 in Female, R-Angle 18 Thread (NPS), For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Corner Filet Roller, 3/4" L, 2-1/2" dia., Ribbed, Wood Handle, 3/4" Rollers (48321)
- WOOSTER 3" Wall Paint Brush, Silver CT Polyester Bristle, Wood Handle (5223-3)
- RUST-OLEUM Spray Can Grip, 4-1/2 x 1-1/2 In, Black (243546)
- RUST-OLEUM Stops Rust Brush Paint, White Satin Quart (7791502)
- 3M Spray Gun Cup Lid, S21 Type, Plastic (26105)
- 3M Spray Gun Cup Lid, S9 Type, Plastic (26016)
- 3M Spray Gun Cup Lid, S12 Type, Plastic (26022)
- 3M Mix Ratio Insert, PK100 (16091)
- 3M Spray Gun Cup Lid, L Sz, 125 Microns, PK25 (26199)
- 3M Spray Gun Cup Lid, L Sz, 200 Microns, PK25 (26200)
- GRACO Xtreme Pump, Rebuild Kit UHMWPE LTH(180) (25D235)
- 3M Spray Gun Accessories