Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, S23 Type, Plastic
Mfr # 26109
Zoro # G6270061
original price:
$31.89
24% off
new price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size 1/4 in Female, 18 Thread (NPS)
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Plastic
- Accessory Type Spray Gun Cup Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 26109
- Zoro # G6270061
- UPC # 00051131261099
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 1/4 in Female, 18 Thread (NPS) |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Cup Lid |
Type | S23 |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Plastic |
Accessory Type | Spray Gun Cup Lid |
Description
Spray Gun Cup Lid, Type S23, Plastic, Size 1/4 in Female, 18 Thread (NPS), For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision Ball Valve, 3/8in NPT x 1/4in NPS, 250 PSI for Binks 72-81216 (29-1693)
- WOODLIFE Wolman Clear Water-Based Wood Preservative 1 gal (00903)
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (R222-6)
- MODERN MASTERS Metallic Paint, WaterBase, Blackened Bronze, 6 oz (ME238)
- 3M Spray Gun Cup Lid, S29 Type, Plastic (26125)
- 3M Spray Gun Cup Lid, S19 Type, Plastic (26103)
- 3M Spray Gun Cup Lid, S33 Type, SS (26128)
- 3M Atomizing Head Refill, 1.4mm, Orange (26584)
- 3M Lid Liner, Mini, Plastic, 200 Microns (16028)
- 3M Spray Gun Cup Lid, S41 Type, Plastic (26137)
- 3M Orange Head Refill, PK10 (26814)
- 3M Spray Gun Accessories