Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, S19 Type, Plastic
Mfr # 26103
Zoro # G6287239
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size 3/8 in Female, 19 Thread (BSP)
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Plastic
- Accessory Type Spray Gun Cup Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 26103
- Zoro # G6287239
- UPC # 00051131261037
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 3/8 in Female, 19 Thread (BSP) |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Cup Lid |
Type | S19 |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Plastic |
Accessory Type | Spray Gun Cup Lid |
Description
Spray Gun Cup Lid, Type S19, Plastic, Size 3/8 in Female, 19 Thread (BSP), For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Nest Dl Rloff Bucket 5Gl (140796018)
- PFERD #10 Oval Sash Paint Brush (89679)
- PURDY 3" Angle Sash Paint Brush, Black China Bristle (144024030)
- OLD MASTERS Satin Clear Oil-Based Polyurethane 1 gal (48301)
- 3M Spray Gun Cup Lid, S32 Type, Plastic (26136)
- 3M Spray Gun Cup Lid, S8 Type, Plastic (26015)
- 3M Spray Gun Cup Lid, S21 Type, Plastic (26105)
- 3M Spray Gun Cup Lid, S18 Type, Plastic (26054)
- 3M Spray Gun Cup Lid, S40 Type, Plastic (26135)
- 3M Spray Gun Cup Lid, S24 Type, Plastic (26110)
- DENDESIGNS Thumb-Control Comfort-Grip Water Nozzle with Adjustable Spray (DE3845195)
- 3M Spray Gun Accessories