Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, S18 Type, Plastic
Mfr # 26054
Zoro # G6283221
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size 3/8 in Female, 18 Thread (NPS)
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Stainless Steel
- Accessory Type Spray Gun Cup Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 26054
- Zoro # G6283221
- UPC # 00051131260542
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 3/8 in Female, 18 Thread (NPS) |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Cup Lid |
Type | S18 |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Stainless Steel |
Accessory Type | Spray Gun Cup Lid |
Description
Spray Gun Cup Lid, Type S18, Stainless Steel, Size 3/8 in Female, 18 Thread (NPS), For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144380130)
- GENERAL FINISHES 1/2 Pt Brown Mahogany Gel Stain Oil-Based Heavy Bodied Stain (BH)
- READY SEAL Stain/Slr Ext Wd Mhgony Can 1G (130)
- HUSKY 8'4" x 200' Clear Husky 1.5-Mil Low Density Plastic Sheeting (15100C)
- 3M Spray Gun Cup Lid, S10 Type, Plastic (26017)
- 3M Spray Gun Cup Lid, S4 Type, Plastic (26005)
- 3M Spray Gun Cup Lid, S7 Type, Plastic (26008)
- 3M Mix Ratio Insert, PK50 (16066)
- 3M Spray Gun Pressure Whip (26833)
- 3M PPS 20 Spray Cup System Kit Large 28 oz (MMM26024)
- ASTRO PNEUMATIC Paint Gun, Pressure Pot, 2 qt. (2PG7S)
- 3M Paint Spray Guns