Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, S16 Type, Plastic
Mfr # 26102
Zoro # G6291798
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size 3/8 in Female, 19 Thread (BSP)
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Plastic
- Accessory Type Spray Gun Cup Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 26102
- Zoro # G6291798
- UPC # 00051131261020
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 3/8 in Female, 19 Thread (BSP) |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Cup Lid |
Type | S16 |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Plastic |
Accessory Type | Spray Gun Cup Lid |
Description
Spray Gun Cup Lid, Type S16, Plastic, Size 3/8 in Female, 19 Thread (BSP), For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDTREE INDUSTRIES Redtree Industries 14032 Chip Bristle Disposable Paint Brush - 2" (14032)
- HYDE Prostnls Hh 6-N-1 Multi-Too 06986 (6986)
- JEN MANUFACTURING 9 in. Poly Roller Cover (91)
- BESTT LIEBCO Floor Applicator Pad, 10" (997106100)
- 3M Spray Gun Cup Lid, S9 Type, Plastic (26016)
- 3M Spray Gun Cup Lid, S21 Type, Plastic (26105)
- 3M Spray Gun Cup Lid, S40 Type, Plastic (26135)
- 3M Purple Head Refill, PK5 (26716)
- 3M Spray Gun Cup Lid, S29 Type, Plastic (26125)
- 3M Red Head Refill, Atomizing Type, PK4 (26620)
- DYNABRADE Air Supply Hose, 214140,62449 (62449)
- 3M Paint Spray Guns