Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, S14 Type, Plastic
Mfr # 26053
Zoro # G6316447
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size 7/16 in Male, 14 Thread (UNC)
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Stainless Steel
- Accessory Type Spray Gun Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 26053
- Zoro # G6316447
- UPC # 00051131260535
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 7/16 in Male, 14 Thread (UNC) |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Adapter |
Type | S14 |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Stainless Steel |
Accessory Type | Spray Gun Adapter |
Description
Spray Gun Adapter, Type S14, Stainless Steel, Size 7/16 in Male, 14 Thread (UNC), For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Rust Treatment, 1 Qt Btl, Opaque Extend (234981)
- KILZ PREMIUM Fence Paint, Oil/Water Based Base, Red, 1 gal (10111)
- KRYLON Spray Paint, John Deere Yellow, High-Gloss, 12 oz (K01934008)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Purple, Gloss, 15 oz (V2167838)
- 3M Spray Gun Cup Lid, S15 Type, Plastic (26046)
- 3M Spray Gun Cup Lid, S10 Type, Plastic (26017)
- 3M Spray Gun Cup Lid, M Sz, 125 Microns, PK25 (26205)
- 3M Spray Gun Cup Lid, S43 Type, Plastic (26139)
- 3M Spray Gun Cup Lid, S6 Type, Plastic (26007)
- 3M Liners, Mini, Plastic, PK100 (16348)
- PAASCHE Paasche AEC-K Air Eraser Kit (AEC-K)
- 3M Paint Spray Guns