Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, S12 Type, Plastic
Mfr # 26022
Zoro # G6282059
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size 10mm Male, 1.0 Thread
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Plastic
- Accessory Type Spray Gun Cup Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 26022
- Zoro # G6282059
- UPC # 00051131260221
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 10mm Male, 1.0 Thread |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Cup Lid |
Type | S12 |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Plastic |
Accessory Type | Spray Gun Cup Lid |
Description
Spray Gun Cup Lid, Type S12, Plastic, Size 10mm Male, 1.0 Thread, For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Pointed Watercolor Paint Brushes, Round, Assorted Size, Set of 6 PK (462029)
- THE GERSON COMPANIES 20009C Tek Prep Lint-Free Knit Polyester Tack Cloth (GER-20009C)
- FLEX SEAL FLEX SEAL WHITE 14OZ (FSWHTR20)
- RUST-OLEUM RockSolid Gray Water-Based Deck Refresh 1 gal (350007)
- 3M Spray Gun Cup Lid, S45 Type, SS (26140)
- 3M Spray Gun Cup Lid, S23 Type, Plastic (26109)
- 3M Spray Gun Cup Lid, S6 Type, Plastic (26007)
- 3M Spray Gun Cup Lid, S42 Type, Plastic (26138)
- 3M Spray Gun Cup Lid, S21 Type, Plastic (26105)
- 3M Spray Gun Cup Lid, S14 Type, Plastic (26053)
- DEVILBISS Spray Gun Replacement Needle, 1.4 In. (SP-300S-14-K)
- 3M Spray Gun Accessories