Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, S10 Type, Plastic
Mfr # 26017
Zoro # G6319159
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size 1/4 in Female, R-Angle 19 Thread (BSP)
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Plastic
- Accessory Type Spray Gun Cup Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 26017
- Zoro # G6319159
- UPC # 00051131260177
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 1/4 in Female, R-Angle 19 Thread (BSP) |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Cup Lid |
Type | S10 |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Plastic |
Accessory Type | Spray Gun Cup Lid |
Description
Spray Gun Cup Lid, Type S10, Plastic, Size 1/4 in Female, R-Angle 19 Thread (BSP), For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-1 Sunnyside 2 Minute Remover Advanced Paint and Varnish Remover 1 gal (634G1)
- MIDWEST RAKE 24" Paint Roller Cover, 3/8" Nap, Woven (48040)
- GENERAL FINISHES 1 Qt Pewter Dye Stain Water-Based Wood Stain (DQP)
- WOOSTER 9" Specialty Phenolic Roller (00R9990090)
- 3M Spray Gun Cup Lid, S11 Type, Plastic (26018)
- 3M Spray Gun Cup Lid, S9 Type, Plastic (26016)
- 3M Spray Gun Cup Lid, S6 Type, Plastic (26007)
- 3M Spray Gun Cup Lid, S22 Type, Plastic (26106)
- 3M Green Head Refill, Atomizing Type, PK4 (26613)
- 3M Spray Gun Cup Lid, S35 Type, Plastic (26130)
- 3M 3M PPS Series 2.0 Adapter (26119)
- 3M Spray Gun Accessories