Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, L Sz, 200 Microns, PK25
Mfr # 26200
Zoro # G6281648
product price: $39.85
/pk 25, $1.59/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Filters, Lids and Liners
- Type Quarter-Turn Locking System
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Plastic
- Accessory Type Spray Gun Cup Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 26200
- Zoro # G6281648
- UPC # 00051131262003
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | Large |
Details
Sub-Category | Filters, Lids and Liners |
Item | Spray Gun Cup Lid |
Type | Quarter-Turn Locking System |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Plastic |
Microns | 200 micron |
Accessory Type | Spray Gun Cup Lid |
Description
Spray Gun Cup Lid, Type Quarter-Turn Locking System, Plastic, 200 micron Microns, Size Large, For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Reversible Switch Tip (WR1233)
- PREMIER 3 in. Zpro Wht Nat Dbl Bristle (DWV30)
- WEILER FLAT SINGLE STROKE MARKING BRUSH, 3/4 in OX HAIR BRUSH (41020)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Knit Lambswool/Polyester (R295-4)
- 3M Spray Gun Cup Lid, M Sz, 200 Microns, PK25 (26204)
- 3M Spray Gun Cup Lid, M Sz, 125 Microns, PK25 (26205)
- 3M Spray Gun Cup Lid, L Sz, 125 Microns, PK25 (26199)
- 3M Mini Lids and Liners (16114)
- 3M Atomizing Head Refill, 1.4mm, Orange (26584)
- 3M Spray Gun Cup Lid, S26 Type, Plastic (26118)
- GRACO Pump Repair Kit (246341)
- 3M Spray Gun Accessories