Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, L Sz, 125 Microns, PK25
Mfr # 26199
Zoro # G6310777
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Filters, Lids and Liners
- Type Quarter-Turn Locking System
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Plastic
- Accessory Type Spray Gun Cup Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 26199
- Zoro # G6310777
- UPC # 00051131261990
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | Large |
Details
Sub-Category | Filters, Lids and Liners |
Item | Spray Gun Cup Lid |
Type | Quarter-Turn Locking System |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Plastic |
Microns | 125 micron |
Accessory Type | Spray Gun Cup Lid |
Description
Spray Gun Cup Lid, Type Quarter-Turn Locking System, Plastic, 125 micron Microns, Size Large, For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFORM 2" Angle Sash Paint Brush, PBT (70/30) Bristle (C2.0AS)
- TITAN Linestriping Airless Spray Gun Tip (697-421)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (R575-9)
- WOODLIFE Wolman Clear Water-Based Wood Preservative 1 gal (00903)
- 3M Spray Gun Cup Lid, M Sz, 125 Microns, PK25 (26205)
- 3M Spray Gun Cup Lid, L Sz, 200 Microns, PK25 (26200)
- 3M Spray Gun Cup Lid, M Sz, 200 Microns, PK25 (26204)
- 3M Spray Gun Cup Lid, S40 Type, Plastic (26135)
- 3M Spray Gun Cup Lid, S31 Type, Plastic (26127)
- 3M Spray Gun Cup Lid, S32 Type, Plastic (26136)
- 3M Mix Ratio Insert, PK100 (16065)
- 3M Paint Spray Guns