Shop All Spray Adhesives
3M
Epoxy Adhesive, Foam Fast 74CA Series, Clear, 19 oz, Dual-Cartridge
Mfr # 74CA
Zoro # G4528395
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Large Surface Lamination Assembly
- Materials Bonded Cork, Fabric, Foam, Plastic
- Container Size 19 oz
- Container Type Dual-Cartridge
- Begins to Harden - Adhesives 15 sec to 30 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 74CA
- Zoro # G4528395
- UPC # 00051111979679
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 19 oz |
Size | 24oz |
Container Size Range | 16.1 to 64 fl oz |
Container Size and Type | 24 fl oz Aerosol Can |
Container Size - Adhesives | 19.0 oz |
Description
Spray Adhesive, Adhesive Color Clear, Container Size 24 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series Foam Fast 74CA, Spray Pattern Lace, Working Time 15 sec, Features Aggressive Tack for High Initial Grab, Foam-Tearing Strength, Longer Open Time, Heat Resistant Yes, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, Standards California Air Resources Board, CARB Compliant, Greenguard Certified, LEED, Ozone Transport Commission, SCAQMD Compliant
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS COPPERWELD GOLD PRIMER 160Z AEROSOL (SE40793)
- LOCTITE All Purpose Glue, Clear, 0.17 oz (1363589)
- VIBRA-TITE Retaining Compound, 566 Series, Grey, Paste, 50ml Tube (56650)
- STERLING SEAL & SUPPLY Expanded Joint Sealant, 3/4” wide x 15' Sterling Seal-1 Spool (EJS1500.75015)
- 3M Spray Adhesive, 80 Series, Transparent Yellow, 19 oz, Aerosol Can (80)
- 3M Spray Adhesive, Pressure Sensitive 72 Series, Blue, 17.3 oz, Aerosol Can (72 BLUE)
- 3M Contact Cement, HoldFast 70 Series, Red, 5 gal, Can (70)
- 3M Spray Adhesive, Hi-Tack 76 Series, Clear, 18.1 oz, Aerosol Can (76)
- 3M Spray Adhesive, Hi-Strength 90CA Series, Orange, 19 oz, Aerosol Can (90CA)
- 3M 3M-High Strength 90 Contact Spray Adhesive, 17.6-Ounces. (CA3M90-17.6)
- 3M Epoxy Adhesive, Super 77CA Series, Clear, 18 oz, Bottle (77CA)
- 3M Spray Adhesives