Shop All Spray Gun Cups
3M
Spray Cup System Kit, 22 fl. oz.
Mfr # 26172
Zoro # G3763409
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Type Screw
- For Use With 3M(TM) Accuspray(TM) ONE Spray Guns
- Includes (16) Sealing Plugs, (200) Micron Filter, (6) Lids, (6) Liners, Hard Cups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 26172
- Zoro # G3763409
- UPC # 00051131261723
- Country of Origin United States
- Category Spray Gun Cups
Details
Item | Spray Cup System Kit |
Lid Type | Screw |
Capacity | 22 fl oz |
For Use With | 3M(TM) Accuspray(TM) ONE Spray Guns |
Includes | (16) Sealing Plugs, (200) Micron Filter, (6) Lids, (6) Liners, Hard Cups |
Description
Spray Cup System Kit, Screw, 22 fl oz Capacity, For Use With 3M(TM) Accuspray(TM) ONE Spray Guns, Includes (16) Sealing Plugs, (200) Micron Filter, (6) Lids, (6) Liners, Hard Cups
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Texture Spray 20Oz Cntrc (4055-06)
- SUPER SEAL Premium Crack Filler, Super Seal, 1 gal. (52601)
- QUALI-TECH MFG RollerLite 12in Frame For 4in Mini Roller, 24/Case - (4RL-12)
- RUST-OLEUM Spray Paint, John Deer, 12 oz. (280124)
- 3M Spray Cup System Kit, 13.5 fl. oz. (26170)
- 3M Spray Gun Cup, 6.8 fl. oz. Capacity, PK2 (26115)
- 3M Spray Cup System Kit, 28 fl. oz. Capacity (26024)
- 3M Spray Cup System Kit, 13.5 fl oz Capacity (26112)
- 3M Spray Cup System Kit, 22 fl. oz. Capacity (26000)
- 3M Spray Cup System Kit, 6.8 fl oz Capacity (26114)
- INTERTOOL Paint Gun Cup, 600 cc Plastic (PT08-1901)
- 3M Paint Spray Guns