Shop All Hot Melt Adhesives
3M
Spray Adhesive, Red, 1 in Dia, 3 in L, 40 sec Begins to Harden, 242 PK
Mfr # 3792
Zoro # G7575933
product price: $532.99
/pk 242, $2.20/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 1 in
- Length 3 in
- Materials Bonded Fabric, Metal, Paper, Plastic, Wood
- Working Time 40 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3792
- Zoro # G7575933
- UPC # 00021200834912
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 1 in |
Length | 3 in |
Length - Glue Sticks | 3 in |
Diameter - Glue Sticks | 1 in |
Size | 1 in x 3 in |
Container Size | 5 gal |
Description
Hot Melt Adhesive, Color Clear, Diameter 1 in, Length 3 in, Melting Temperature 250 Degrees F, Product Format Smooth Sticks, Series 3792LM, Working Time 40 sec, Maximum Viscosity 10,500 cps, Minimum Viscosity 5,000 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features Available in Low and High Temperature Versions, 100 Percent Solids, Instant Bonding Property, High Tack No, Low Odor No, Materials Bonded Fabric, Metal, Paper, Plastic, Wood, Pressure Sensitive Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Primer, Clear, 16 fl oz, Can (GS0DT)
- IDL PACKAGING 1in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 6PK (6x-46704)
- TAPECASE Silicone Rubber Tape 0.75" x 10yd, Orange/Tan, 1/8" thick (15D303)
- PERMATEX Permatex Automotive Surface Insensitive Blue Threadlocker - 6 mL (24027)
- 3M Glue, White, 5/8 in Dia, 8 in L, 40 sec Begins to Harden, 154 PK (3764)
- 3M Hot Melt Adhesive, Yellow, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 165 PK (3748 VO)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 2 in L, 50 sec Begins to Harden, 484 PK (3792)
- 3M Epoxy Adhesive, Clear, 1 in Dia, 3 in L, 50 sec Begins to Harden, 242 PK (3738)
- 3M Hot Melt Adhesive, Off-White, 1 in Dia, 3 in L, 25 sec Begins to Harden, 242 PK (3779 PG)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 40 sec Begins to Harden, 154 PK (3792LM Q)
- WESTWARD Instant Adhesive, Clear, 29/64 in Dia, 4 in L, 35 to 50 sec Begins to Harden, 6 PK (23X757)
- 3M Hot Melt Adhesives