Shop All Instant Adhesives
3M
Spray Adhesive, PR100 Series, Clear, 13.44 oz, Aerosol Can
Mfr # PR100
Zoro # G1796669
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Application Bonds A Wide Range of Materials
- Materials Bonded Metal, Plastic, Rubber
- Container Size 13.44 oz
- Container Type - Adhesives Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # PR100
- Zoro # G1796669
- UPC # 51115252136
- Country of Origin United Kingdom
- Category Instant Adhesives
Dimensions
Container Size | 13.44 oz |
Size | 500g |
Container Size Range | Greater Than 16 fl oz |
Container Size and Type | 1 lb Bottle |
Container Size - Adhesives | 1.1 lb |
Description
Instant Adhesive, Adhesive Color Clear, Container Size 1 lb, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 110 cps, Minimum Viscosity 70 cps, Series PR100, Built-in Dispenser Type Dropper, Features Impact Resistant, Shock Absorption, Materials Bonded Metal, Plastic, Rubber, Primary Applications Small Joint Assembly, Standards 29 CFR 1910.1200, CFIA, Electrically Insulating No, Functional Cure 24 hr, Gap Fill 0.006 in, Impact Resistant No, Interior/Exterior Interior Only
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Flex Paste 3 lb. Tub White (PFSWHTR32)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 55m (827)
- TITEBOND Primer, Original Series, Clear, 24 hr Full Cure, 3 fl oz, Bottle (5063)
- RED DEVIL 1 Qt Onetime Lightweight Spackling (544)
- 3M Instant Adhesive, Scotch-Weld CA100 Series, 12 PK (CA100)
- 3M Instant Adhesive, Scotch-Weld CA40 Series, Transparent, 1 fl oz (US), Bottle 12 PK (CA40)
- 3M High Strength Contact Adhesive 14.6 oz (90-DSC)
- 3M Instant Adhesive Surface Activator, Scotch-Weld CA8 Series, 12 PK (CA8)
- 3M Glue Stick, Scotch-Weld Instant Adhesives Series, Clear, 0.71 oz, Bottle (SF100)
- 3M Duramix Super Fast Adhesive, 4747 (MMM4747)
- VIBRA-TITE Instant Adhesive, 333 Series, Clear, 1 oz, Bottle (33320)
- 3M Instant Adhesives