Shop All Spray Adhesives
3M
Spray Adhesive, Hi-Strength 94ET Series, Clear, 55 gal, Drum
Mfr # 94ET
Zoro # G005127839
product price: $2,821.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$2,821.99
Free 30-Day Returns
Key Features
- Application Adhering, Carpet Bonding, Edge Banding, Gluing, Laminating and Attaching Rubber, Melamine Bonding, Metal Bonding, Spraying, Sticking, Woodworking
- Materials Bonded Carpet, Metal, Rubber, Wood
- Container Size 55 gal
- Container Type Drum
- Working Time 1 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 94ET
- Zoro # G005127839
- UPC # 00051111979846
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 55 gal |
Container Size Range | 5 gal to 55 gal |
Container Size and Type | 55 gal Drum |
Container Size - Adhesives | 54 gal |
Description
Spray Adhesive, Adhesive Color Clear, Container Size 55 gal, Container Type Drum, Product Type Spray Adhesive, Series Hi-Strength 94ET, Spray Pattern Pebble, Working Time 1 min, Features Aggressive Postformable Bond for Attaching Decorative Laminate, Metal and Some Rubber Substrates, Used In Woodworking and Specialty Vehicle Applications, Heat Resistant No, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, Standards CARB Compliant, Greenguard Certified, LEED, SCAQMD Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Multipurpose Heat Resident Sealant, 90 mL, Red, Temp Range -85 To 500 Degrees F (2423472)
- ROBERTS Tile Adhesive, 2057 Series, Creamy Tan, 1 gal, Pail (2057-1)
- DAP Window Door & Siding Black Silicone Waterproof Sealant 9.8 oz (7079808642)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- 3M Spray Adhesive, Clear, 24 oz, Aerosol Can (21200-21210)
- 3M Specialty Adhesive Remover, Hi-Strength 90 Series, Transparent, 1 qt, Can (7000023924)
- 3M Spray Trim Adhesive, 8090 Series, Yellow, 19 oz, Aerosol Can (08090)
- 3M Spray Adhesive, 16 fl oz, Aerosol Can, Clear, 27 (27)
- 3M Spray Adhesive, Hi-Strength 94CA Series, Clear, 460.8 oz, Aerosol Can (94CA)
- 3M Spray Adhesive, Hi-Strength 94ET Series, Clear, 19 oz, Aerosol Can (94ET)
- 3M Spray Adhesive, Foam Fast 74 Series, Orange, 16.9 oz, Aerosol Can (FOAM FAST 74)
- 3M Spray Adhesives