Shop All Spray Adhesives
3M
Spray Adhesive, 78 Inverted Can Series, Clear, 17.9 oz, Aerosol Can
Mfr # 78I
Zoro # G2675705
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Designed Specifically for bonding expanded polystyrene Foams (EPS)
- Materials Bonded Ceramic, Fabric, Glass, Leather, Metal, Paper, Wood
- Container Size 17.9 oz
- Container Type Aerosol Can
- Begins to Harden - Adhesives 1 to 5 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 78I
- Zoro # G2675705
- UPC # 00051111072790
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 17.9 oz |
Size | 24 oz. |
Container Size Range | 16.1 to 64 fl oz |
Container Size and Type | 24 fl oz Aerosol Can |
Container Size - Adhesives | 17.9 oz |
Description
Spray Adhesive, Adhesive Color Clear, Container Size 24 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series 78 Inverted Can, Spray Pattern Lace, Working Time 1 min, Features Designed Specifically for Bonding Expanding Polystyrene Foams, Forms A Bond Stronger Than The Polystyrene Foam, Inverted, Heat Resistant No, High Tack No, Interior/Exterior Interior Only, Low Odor No, Standards LEED, VOC Content Weight 472 g/L, Water Resistance Not Water-Resistant
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFLECTIX 4x50' Expansion Joint (EXPO4050)
- DAP Wood Filler Pail Natural Plastic Wood (00529)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1/4 In. Wide x 36 Yards Long, Black (PPTB-1/4)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 1.5", White, 256PK (4466W)
- 3M Spray Adhesive, Foam Fast 74 Series, Orange, 16.9 oz, Aerosol Can (FOAM FAST 74)
- 3M 3M 08088 General Trim Adhesive - 18.1 oz. (7100166281)
- 3M Contact Cement, Hi-Strength 90 Series, Natural, 1 gal, Can (90)
- 3M Spray Adhesive, Super 77 Series, Clear, 16.75 oz, Aerosol Can (SUPER 77)
- 3M Specialty Adhesive Remover, Hi-Strength 90 Series, Transparent, 1 qt, Can (7000023924)
- 3M Epoxy Adhesive, Foam Fast 74CA Series, Gray, 19 oz, Tube (74CA)
- 3M Scotch® Super 77 Multipurpose Spray Adhesive, 13.57 oz, Aerosol (77)
- 3M Spray Adhesives