Shop All Spray Adhesives
3M
Spray Adhesive, 24 oz, Aerosol Can
Mfr # 09091
Zoro # G2846033
Sold in multiples of 12 for $382.20
$382.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Use In Dry Layup Processes For Vacuum Infusion Operations
- Materials Bonded Fabric, Glass
- Container Size 24 oz
- Container Type Aerosol Can
- Begins to Harden - Adhesives 15 sec to 15 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 09091
- Zoro # G2846033
- UPC # 00051131090910
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 24 oz |
Size | 24oz |
Container Size Range | 16.1 to 64 fl oz |
Container Size and Type | 16.5 fl oz Aerosol Can |
Container Size - Adhesives | 24.0 oz |
Description
Spray Adhesive, Container Size 16.5 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Working Time 15 sec, Features Fast Tack, High Coverage, Long Working Time, Visible Red Formula, Full Cure Time 24 hr, Heat Resistant No, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, Standards OSHA Hazard Communication Standard (29 CFR 1910.1200), Water Resistance Not Water-Resistant, Materials Bonded Fabric, Glass, Primary Applications Fabrics
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch X 260 Inch Pink High Density Plumbers Thread Sealing T (6311107)
- DOW Primer, PR-1200 Series, White, 11 oz, Can (4094481)
- SHURTAPE Flatback Masking Tape, Kraft, Dia., PK16 (FP 097)
- GORILLA GLUE Spray Adhesive, Super Glue Series, Clear, 24 oz, Bottle (7400202)
- 3M Epoxy Adhesive, 24 Series, Clear, 13.8 oz, Dual-Cartridge (24)
- 3M Spray Adhesive, 78ET Series, Transparent Green, 29.3 lb, Tank (78ET)
- 3M Spray Adhesive, 80 Series, Transparent Yellow, 19 oz, Aerosol Can (80)
- 3M Spray Adhesive, 20 Series, Clear, 13.8 oz, Aerosol Can (20)
- 3M Spray Adhesive, Hi-Strength 94CA Series, Clear, 460.8 oz, Aerosol Can (94CA)
- 3M 3M 08088 General Trim Adhesive - 18.1 oz. (7100166281)
- NU-CALGON Spray Adhesive, Spray-N-Bond Series, White, 8.6 oz, Cartridge (4369-85)
- 3M Spray Adhesives