Shop All Sponges and Scouring Pads
3M
Sponge, 7 1/2 in L, Yellow, PK24
Mfr # 5-00-53200-07456-7
Zoro # G4522787
product price: $69.19
/pk 24, $2.88/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 1/2 in
- Width 4 1/4 in
- Material Cellulose
- Application Kitchens/Dining
- Product Type Cleaning Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5-00-53200-07456-7
- Zoro # G4522787
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 7 1/2 in |
Width | 4 1/4 in |
Overall Length | 7 1/2 in |
Overall Width | 4 1/4 in |
Overall Height | 2 in |
Details
Item | Sponge |
Material | Cellulose |
Application | Kitchens/Dining |
Product Type | Cleaning Sponge |
Antimicrobial | No |
Pad Color | Yellow |
Includes Handle | No |
Material Grouping | Cellulose |
Description
Sponge, Material Cellulose, Product Type Cleaning Sponge, Overall Length 7 1/2 in, Overall Width 4 1/4 in, Overall Height 2 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Yellow, Application Kitchens/Dining, Includes Handle No, Package Quantity 24
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5 in String Wet Mop, 12oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Green, Cotton (1TYL1)
- DIAL Zout Stain Remover (37811)
- SPEEDCLEAN Coil Cleaner Degreaser Tablets, 0.5 Gal Box, Liquid, Multi Color, 8 PK (SC-CS-TABS)
- WEILER 24" Vortec ProSweep Floor Brush, Polystyrene Border w Blk Polypropylene (25235)
- 3M Dust-Channeling Sanding Sponge, 2 1/2" W (2500TRI-60C-CH)
- 3M 4004CC Scotch-Brite, 4 1/2in x 2 13/16in Easy Erasing Pad, 12PK (3994004CC)
- 3M Scotch-Brite Extreme Scrub Heavy Duty Scouring Pad For Grill 4.4 in. L , 2PK (77222-R)
- 3M General Purpose Hand Pad, 7447, Maroon, 6"X9" (48011-04029)
- 3M Scotch-Brite General Purpose Scrub Pad, 3 X 4 1/2, Green, 40 Per Box/2 Boxes Per Carton (59166)
- 3M Scouring Pad, 4-3/8" L, 2-5/8" W, PK24 (720)
- JACKS Synthetic Sponge (513)
- 3M Sponges and Scouring Pads