Shop All Sponges and Scouring Pads
3M
Sponge, 6-1/2"L, 3-3/4"W, P"k, PK2
Mfr # A21
Zoro # G3519512
product price: $3.65
/pk 2, $1.83/ea
$3.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Width 3 5/8 in
- Material Fiber
- Color Pink
- Chemical Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # A21
- Zoro # G3519512
- UPC # 50021200571966
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 6 in |
Width | 3 5/8 in |
Overall Length | 6 in |
Overall Height | 1 in |
Overall Width | 3 5/8 in |
Details
Item | Sponge |
Material | Fiber |
Color | Pink |
Chemical Resistant | Yes |
Thickness | 1 in |
Used On | General Purpose |
Application | Multipurpose |
Mildew Resistant | No |
Abrasive | None |
Series | Scotch-Brite |
Product Type | Cleaning Sponge |
Abrasive Style | Fiber |
Antimicrobial | Yes |
Pad Color | Pink |
Resistance Properties | Chemical Resistant |
Includes Handle | No |
Material Grouping | Synthetic Fiber |
Description
Sponge, Material Fiber, Product Type Cleaning Sponge, Overall Length 6 in, Overall Width 3 5/8 in, Overall Height 1 in, Thickness 1 in, Antimicrobial Yes, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Pink, Series Scotch-Brite, Abrasive Style Fiber, Application Multipurpose, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION Cleaners & Detergents, Trigger Spray Bottle, Mint (22981EA)
- SPRAY NINE Cleaners & Detergents, Spray Bottle, Citrus, 12 PK (26825)
- 3M 8" Easy Trap™ Duster Sweep and Dust Sheets 125 ft. (55654W)
- RUBBERMAID COMMERCIAL Dometop Lid, Gray, Plastic (FG264788GRAY)
- 3M Scrubber Spongee, 6" L, 3-5/8" W, PK20 (63)
- 3M 96CC Scotch-Brite, 9in x 6in General Purpose Green Scouring Pad, 10PK (39996CC)
- 3M Floor Cleaning Pads, 14" Blue, PK 5 (MMM5300N14)
- 3M Single-Angle Sanding Sponge, 4 7/8" L, PK4 (CP-042-4PK)
- 3M Heavy Duty Scouring Pad, PK15 (NIAGARA(TM))
- 3M Scotch-Brite® Commercial Heavy Duty Scouring Pad 86, 6" X 9", Green, 12/Pack, 3 Packs/Carton (86CT)
- AMERCAREROYAL Royal Medium Duty Green Scouring Pad, PK60 (S960)
- 3M Sponges and Scouring Pads