Shop All Splicing Connectors
3M
Splice Kits, 2 AWG to 250 kcmil, 194F, Blk
Mfr # 5303
Zoro # G2765183
original price:
$143.99
15% off
new price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 AWG to 250 kcmil
- Material EPDM Rubber
- Connection Type Pigtail (Non-shielded)
- Includes (1) Instruction Sheet, (3) Locking Pins, (3) Mastic Sealing Strips, (3) Pigtail Lug Covers, (3) Tubes of Silicone Grease
- Temp. Range Up to 194 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5303
- Zoro # G2765183
- UPC # 00054007122654
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 5.3 in |
Minimum Wire Size | 2 AWG |
Maximum Wire Size | 250 kcmil |
Wire Size Range | 2 AWG - 250 kcmil |
Description
Splice Kit, Body Material EPDM Rubber, Contact Material Copper, Color Black, Compatible with Product Type Pigtail, 1-Hole Lug Connections, For Wire Type Motor Lead Cable, Heat Shrink Material EPDM Rubber, Includes (1) Instruction Sheet, (3) Locking Pins, (3) Mastic Sealing Strips, (3) Pigtail Lug Covers, (3) Tubes of Silicone Grease, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 2 AWG, Maximum Wire Size 250 kcmil, RoHS Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X4LG6NM)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Clear (HS367-S100-CLEAR)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S12-C)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26W x 1.5D (F1X1.5LG6)
- 3M Short-Barrel Splice, 2.00 in., Yellow, PK30 (MC250BCX)
- 3M Replacement for 3M 94788 (94788 3M)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 1000V (72-N3)
- 3M 12-10 AWG Butt Splice Connector 500pk. (M10BCK)
- 3M Scotchlok Butt Splice Connector, 22-18AWG, Red, PK100 (MVU18BCX)
- 3M Splice Kits, 4 to 1/0 AWG, 194F, Blk, 1000V (5302)
- MAGNALUG Butt Splice, 1/0, PK10 (6810-010)
- 3M Splicing Connectors