Shop All Sanding Bands
3M
Spiral Band, 3/4 in. Dia, 80 Grit
Mfr # 7100138158
Zoro # G4581967
product price: $0.63
/ea
Sold in multiples of 100 for $63.00
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Width 1 in
- Abrasive Material Aluminum Oxide
- Grit 80
- Max. RPM 17,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100138158
- Zoro # G4581967
- UPC # 00051144402205
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 3/4 in |
Width | 1 in |
Diameter x Width | 3/4 in Dia x 1 in W |
Overall Width | 1 in |
Overall Diameter | 3/4 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Max. RPM | 17,000 RPM |
Backing Material | Cloth |
Backing Weight | X |
Color | Brown |
Series | 341D |
Band Grit | 80 |
Backing Material Type | Cloth |
Backing Material & Wt | X Wt Cloth |
Abrasive Grade | Medium |
Maximum Operating Speed | 17,000 RPM |
Coating Coverage | Closed |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Abrasive Type - Grit | Coated - 80 / P80 |
Backing Material Weight | X |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 3/4 in, Overall Width 1 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 80, Maximum Operating Speed 17,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC ALC Adapter Kit (40086)
- CLE-LINE Carbide Bur, 1849 SG-3L6 CLE-SG Pointed Tree Bur Standard Cut 3/8"x1/4" Hardened Steel Shank (C17816)
- SGSPRO Carbide Bur Set, Double Cut, 40 pcs., 1/4in (18264)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, AZ46-I8-V32A (34465)
- 3M Cloth Band, 2 In.D x 2 In. W, 60G (7100138154)
- 3M Cloth Band, 1/2 in. Diameter, 15,000 RPM (60900002472)
- 3M Cloth Band, 1/2 in. Diameter, Grit 80 (7100137356)
- 3M Cloth Band, 1 in. Diameter, Grit 36 (7100138145)
- 3M Cloth Band, 3/4 in. (7100138138)
- 3M Cloth Band, 3/4 in. Diameter, Grit 100 (60440200867)
- BOSCH SANDING BAND 60 GRIT 1/4" DIA (6pk) (DE431)
- 3M Sanding Bands