Shop All Sanding Bands
3M
Spiral Band, 1 in. Dia. x 1 in. W, 36 Grit
Mfr # 7100138140
Zoro # G4581976
product price: $0.93
/ea
$0.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Width 1 in
- Abrasive Material Aluminum Oxide
- Grit 36
- Max. RPM 18,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100138140
- Zoro # G4581976
- UPC # 00051144402144
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 1 in |
Width | 1 in |
Overall Diameter | 1 in |
Diameter x Width | 1 in Dia x 1 in W |
Overall Width | 1 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 36 |
Max. RPM | 18,000 RPM |
Backing Weight | X |
Backing Material | Cloth |
Abrasive Grit | 36 / P36 |
Abrasive Grade | Extra Coarse |
Backing Material & Wt | X Wt Cloth |
Coating Coverage | Closed |
Backing Material Weight | X |
Abrasive Type - Grit | Coated - 36 / P36 |
Band Grit | 36 |
Series | 341D |
Color | Brown |
Maximum Operating Speed | 18,000 RPM |
Abrasive Type | Coated |
Backing Material Type | Cloth |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 1 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 36, Maximum Operating Speed 18,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Non Vacuum Disc Pad, 3-1/2" (54311)
- VSM Abrasive Belt, 36 Grt, Ceramic, 1x132", PK10, Coated, 1" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red (283802)
- WEILER Wolverine 8" Knot Wire Wheel, .023" Steel Fill, 5/8" Arbor Hole (36279)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brown, Med (61463686100)
- 3M Cloth Band, 1/4 in. Diameter, Grit 80 (7010360563)
- 3M Cloth Band, 1 in. (7100138142)
- 3M Spiral Band, 3/4 in. Dia, 80 Grit (7100138158)
- 3M Cloth Band, 1/2 in. (7100138137)
- 3M Cloth Band, 3/4 in. Diameter, Grit 100 (60440200867)
- 3M Cartridge Roll, Full Tapered, 3/8"x1"x1/8" (7100170656)
- BOSCH SANDING BANDS 1/4" DIA (6 PCS) (DE438)
- 3M Sanding Bands