Shop All PAPR Accessories
3M
Speedglas(TM) Auto Darkening Filter
Mfr # 06-0000-20
Zoro # G2038513
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z87.1-2010
- For Use With Welding Shield Series 9100
- Includes CR2032 Battery
- Width 4 1/4 in
- Brand and Series 3M Speedglas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06-0000-20
- Zoro # G2038513
- UPC # 00051135893517
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Width | 4 1/4 in |
Height | 2 1/8 in |
Details
Standards | ANSI Z87.1-2010 |
Item | Auto Darkening Filter, Shades 5, 8-13 |
For Use With | Welding Shield Series 9100 |
Includes | CR2032 Battery |
Brand and Series | 3M Speedglas |
Series | Speedglas |
Voltage | 3 |
Description
Auto Darkening Filter, Shades 5, 8-13, Speedglas, For Use With Welding Shield Series 9100, 2 1/8 in Height, 4 1/4 in Width
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- MCR SAFETY ted Cotton Canvas Clute Econ Weigh, PK12 (8808S)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Lime (19450)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (11-510)
- 3M Versaflo(TM) Double Bib Hood, PK10 (S-607-10)
- 3M Filter Latch Assembly, TR-600, TR-602N (TR-651)
- 3M Versaflo Standard Visor, M-Series, Replacement Visor, Polycarbonate, Pack 5 (M-925)
- 3M Versaflo High Capacity Battery, TR600 Series Versaflo PAPR (TR-632)
- 3M Versaflo Fr/Faceseal, (51131173316)
- 3M Air Flow Adjustment Cover (S-955)
- 3M Breathing Tube, (51131173798)
- 3M Masks & Respiratory Protection