Shop All PAPR Accessories
3M
Speedglas(TM) Auto Darkening Filter
Mfr # 06-0000-10
Zoro # G1699302
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PA; PC
- Standards ANSI Z87.1-2010
- For Use With Welding Shield Series 9100
- Includes (2) CR2032 Battery
- Series Speedglas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 06-0000-10
- Zoro # G1699302
- UPC # 00051135893494
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Width | 3 3/4 in |
Height | 1 3/4 in |
Details
Material | PA; PC |
Standards | ANSI Z87.1-2010 |
For Use With | Welding Shield Series 9100 |
Includes | (2) CR2032 Battery |
Item | Auto Darkening Filter, Shades 5, 8-13 |
Series | Speedglas |
Brand and Series | 3M Speedglas |
Voltage | 3 |
Description
Auto Darkening Filter, Shades 5, 8-13, Speedglas, For Use With Welding Shield Series 9100, 1 3/4 in Height, 3 3/4 in Width
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- SEE ALL INDUSTRIES Mirror, Flat, Outdoor, Acrylic, 12"W x 12"H (PLXO1212F)
- REFRIGIWEAR Arcticfit Max Black Med (2790RBLKMED)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Satin Brass Steel (FS200-1422-V-SB)
- 3M 3M™ Versaflo™ Breathing Tube, (51131373105)
- 3M Forehead Seal (M-154)
- 3M Blower for 3M Versaflo TR-300N+ Series (TR-301N+)
- 3M Powered Air Purifying Respirator Unit (TR-802N)
- 3M Battery Charger, for 3M Adflo PAPR System (35-0099-08)
- 3M Respiratory Helmet Assembly ANSI Z89.1 Type I, Class G with Visor and Shroud (M-405)
- HONEYWELL NORTH Primair(TM) Head Cover, M, PK10 (PA102M)
- 3M Masks & Respiratory Protection