Shop All PAPR Accessories
3M Speedglas
Wide-View Grind Visor, 4x8-1/4In, PK5
Mfr # 06-0700-51
Zoro # G6099231
product price: $80.25
/pk 5, $16.05/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9100 FX-Air Welding Helmets
- Size 4 x 8-1/4 in
- Series Speedglas
- Width 8 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # 06-0700-51
- Zoro # G6099231
- UPC # 00051131496774
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | 4 x 8-1/4 in |
Width | 8 in |
Length | 8 1/4 in |
Height | 4 1/4 in |
Details
Item | Wide-View Grinding Visor |
For Use With | 9100 FX-Air Welding Helmets |
Series | Speedglas |
Color | Clear |
Brand and Series | 3M Speedglas |
Color Code | Clear |
Lens Material | Polycarbonate |
Description
Wide-View Grinding Visor, Speedglas, For Use With 9100 FX-Air Welding Helmets, 4 1/4 in Height, 8 1/4 in Length, 8 in Width, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4010)
- RED KAP Mens Button Front Cotton Coverall (CC16NV RG 46)
- CHEMSTOP Gloves, A4 Cut, Impact-Resistant, PVC, 9, PR (S15KGVNVB9)
- WEARWELL 15 ft. L x PVC Sponge, 5/8" Thick (442.58X3X15BK)
- 3M SPEEDGLAS Starter Kit, 7 Plates/Sweatband (06-0201-10)
- 3M SPEEDGLAS Chrome Front Frame, PPA (06-0700-63)
- 3M SPEEDGLAS Side Window Covers, Nylon, Blk, PK2 (06-0700-73)
- 3M SPEEDGLAS Full Hood, Gry/Blk, FR Cotton/Polyaramide (06-0700-83)
- 3M SPEEDGLAS Magnification Plate 3.0X, 2x4-1/4In (06-0500-59)
- 3M SPEEDGLAS Extended Coverage for Crown, Gray (06-0500-51)
- GVS-RPB RPB Safety Radex Base Mount (04-923)
- 3M Speedglas PAPR Accessories