Shop All PAPR
3M Speedglas
Welding PAPR
Mfr # 45-1101-30VC
Zoro # G612485964
product price: $2,341.99
/ea
Free Shipping & Returns
$2,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards ANSI Z87.1, CSA Z94.3
- Application Welding
- System Type PAPR System
- Includes Cartridge or Filter, Powered Air Respirator, Storage/Carry Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Speedglas
- MFR # 45-1101-30VC
- Zoro # G612485964
- UPC # 00638060430682
- Country of Origin United States
- Category PAPR
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding PAPR |
Standards | ANSI Z87.1, CSA Z94.3 |
Application | Welding |
System Type | PAPR System |
Includes | Cartridge or Filter, Powered Air Respirator, Storage/Carry Bag |
Series | G5 |
Headgear Type | Welding Helmet |
Battery Chemistry | Lithium-Ion |
Includes Cartridges | Yes |
Includes Headgear | Yes |
Description
Welding PAPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE H BOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 12D)
- MACURCO Multi-Gas, Personal Monitor for CO, H2S, O2 and Combustible Gases(LEL) (AIM-4GAS-100/25/50/18-58L-F)
- HONEYWELL MILLER Cross Arm Strap, Temporary (T7314/6FTAF)
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 100 PK, Blue (54331)
- 3M SPEEDGLAS Welding Supplied Air System, Lithium Ion (25-5702-30iSW)
- 3M SPEEDGLAS PAPR System, Lithium Ion, Adj., HE Filter (35-1101-30iSW)
- 3M SPEEDGLAS Welding PAPR Assembly, Belt-Mount, Ratchet (37-1101-00SW)
- 3M SPEEDGLAS Welding PAPR System, Belt-Mounted (37-1101-30iSW)
- 3M SPEEDGLAS Welding PAPR Assembly, Belt-Mount, Ratchet (35-1101-00SW)
- SUNDSTROM SAFETY PAPR System, Belt-Mounted, Universal Size (SR 500/SR 580)
- ILC DOVER PAPR System, HEPA, Universal, NiMH (S-3000-10)
- 3M Speedglas PAPR